BREAKER 70A 3P 240V 22K BLH

Item #: 42341

Cat #: B370H

UPC: 783643264045

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 3-Pole, 240VAC are Circuit Protection Molded Case CircuitBreakers. Type BLH Application Electrical Distribution Standard UL 489 Voltage Rating 240V Amperage Rating 70A Trip Range Thermal Magnetic Interrupt Rating 22 AIC Number Of Poles 3P

Overview

Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 3-Pole, 240VAC are Circuit Protection Molded Case CircuitBreakers. Type BLH Application Electrical Distribution Standard UL 489 Voltage Rating 240V Amperage Rating 70A Trip Range Thermal Magnetic Interrupt Rating 22 AIC Number Of Poles 3P
Also known as: 783643264045, B370H

Specifications

Poles: 3
Amps: 70
Family / Style: BL
Volts AC: 120/240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Family / Style: BL
Mounting: Bolt On
Amps: 70
Volts AC: 120/240
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)