400W MH Floodlight

Item #: 4234

Cat #: MEGH400PSQ

UPC: 019813176543

400W MH FloodlightFlood Light, 400W MH, Trunnion Mount, QT CWA-HPF Ballast, 3' Cord. Lamp Included.
Sign In or Register to view pricing and more.

Overview

400W MH FloodlightFlood Light, 400W MH, Trunnion Mount, QT CWA-HPF Ballast, 3' Cord. Lamp Included.
Also known as: 019813176543, MEGH400PSQ

Specifications

Wattage: 400
Material: Bronze
Mounting: Trunnion
Type: Flood Light
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 400
Mounting: Trunnion
Color: Bronze
Material: Bronze
Type: Flood Light
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)