Wet-Shrink™ HST2.0-12-2Y Heat Shrink

Item #: 423380

Cat #: HST2.0-12-2Y

UPC: 074983107421

Sign In or Register to view pricing and more.
Thick wall adhesive lined, 2" (50.8mm) diameter, 12.0" (304.8mm) length, adhesive lined black cross-linked polyolefin, 2 pc. package quantity.

Overview

Thick wall adhesive lined, 2" (50.8mm) diameter, 12.0" (304.8mm) length, adhesive lined black cross-linked polyolefin, 2 pc. package quantity.
Also known as: 074983107421, HST2.0-12-2Y

Specifications

Length: 12 in
Color: Black
Volts AC: 600
Allowable Gauge Range: 250 - 750
Length: 12 in
Volts AC: 600
Color: Black
Allowable Gauge Range: 250 - 750

Customer Reviews

No reviews for this product
(0)