Sign In or Register to view pricing and more.
Documents & Guides
METER LOAD CENTER COMBINATION. LOW VOLTAGE, FACTORY INSTALLED MAIN BREAKER 30 (1 INCH) SPACES INTERIOR ALLOWING MAX 42 CIRCUITS. 5-JAW METER / 1-PHASE SYSTEM RATED 200A. SPECIAL FEATURES: OH/UG FEED, RING TYPE COVER, LEVER BYPASS SOCKET
Overview
METER LOAD CENTER COMBINATION. LOW VOLTAGE, FACTORY INSTALLED MAIN BREAKER 30 (1 INCH) SPACES INTERIOR ALLOWING MAX 42 CIRCUITS. 5-JAW METER / 1-PHASE SYSTEM RATED 200A. SPECIAL FEATURES: OH/UG FEED, RING TYPE COVER, LEVER BYPASS SOCKET
All Meter Combos are built for safety, ease of installation, and long term quality. A meter-load center combination provides a socket, main breaker and load center interior. The offering is divided into 2 product families for easy review and selection: Meter-Load Center Combinations and EUSERC Meter-Load Center Combinations.
Also known as: 662643539110, MC3042B1200JLC
Specifications
Amps: | 200 |
Type: | Meter Main, Load Center |
Spaces: | 30 |
Circuits: | 42 |
Amps: | 200 |
Spaces: | 30 |
Type: | Meter Main, Load Center |
Circuits: | 42 |
Customer Reviews
No reviews for this product
(0)