1
more

Tele-Power Series Steel Power/Data Pole, 2 Outlets, 20A, 10-1/2'
Item #: 42303
Cat #: 25DTP-4
UPC: 786776046403
Documents & Guides
Steel, Two Channel Power/Data Pole. 2-1/4" X 2-5/16", 10'5" High. (2) Spec Duplex Outlets, 20A, 125V. Removable Cover with KO's for Data Connectors. Color: Ivory.
Sign In or Register to view pricing and more.
Overview
Steel, Two Channel Power/Data Pole. 2-1/4" X 2-5/16", 10'5" High. (2) Spec Duplex Outlets, 20A, 125V. Removable Cover with KO's for Data Connectors. Color: Ivory.
Routing power, data, and A/V – neatly and simply – from up there to down here; that’s what Tele-Power® Poles are all about. Their sole purpose is to get the business end of your wire and cabling needs down to your workstation, equipment, or modular furniture. Specifically, in away-from-the-wall locations in open commercial office areas, schools, labs, stores, nurses stations, and other sites. Whatever power, data, or A/V wiring you need to bring down to the desk, workstation, or cash registers, Wiremold Tele-Power Poles handle all of your needs effortlessly. For modular office furniture – our poles easily provide the hook up to feed office partitions. The poles are also available with specialized electrical circuits such as dedicated/isolated ground. Vertical drop poles give you the flexibility and capacity to devote both sides of the pole for single or dual service feeds. Legrand/Wiremold offers the broadest selection of open space solutions. With standard, custom and configurable products, you can rest assured that the right solution is readily available and adaptable to your current and future work environments
Also known as: 786776046403, 25DTP-4, Power pole
Specifications
Color: | Ivory |
Material: | Steel |
Length: | 10.420 ft |
Color: | Ivory |
Length: | 10.420 ft |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)