![](https://img.youtube.com/vi/7LKJXL_ODFM/0.jpg)
![7-3/8" Insulated Long-Nose, Side Cutting Pliers 7-3/8" Insulated Long-Nose, Side Cutting Pliers](https://rexel-cdn.com/products/image.jpg?i=992F3DB2-DB5B-4A18-86CB-94E7B4399E01&f=420)
7-3/8" Insulated Long-Nose, Side Cutting Pliers
Item #: 423
Cat #: D203-7-INS
UPC: 092644710254
Sign In or Register to view pricing and more.
Documents & Guides
7-3/8" Insulated Long-Nose Side Cutting Pliers, Insulated to 1000V, Jaw Length: 2-7/16"
Overview
7-3/8" Insulated Long-Nose Side Cutting Pliers, Insulated to 1000V, Jaw Length: 2-7/16"
Klein Tools Insulated Long Nose Side-Cutting pliers are 1000V rated for safety on the job. The long nose is designed for grabbing and looping wire. Dual layer, orange-over-white insulation provides a warning sign that insulation may be compromised. The molded insulation meets or exceeds ASTM F1505-16 and IEC 60900:2012 standards for insulated tools. Cutting knives are induction hardened for long life.
Also known as: 092644710254, D203-7-INS
Specifications
Length: | 7 3/8 in |
Type: | Pliers, Long Nose Pliers, Insulated, Side Cutting Pliers |
Color: | Orange |
Standards: | California Proposition 65 |
Length: | 7 3/8 in |
Color: | Orange |
Type: | Pliers, Long Nose Pliers, Insulated, Side Cutting Pliers |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)