Round Vapor Box For Fixtures, Diameter: 6.25", Mounts to Stud

Item #: 422775

Cat #: F426F

UPC: 018997069030

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling/Fixture Pan, Round Vapor Box, Cubic Inchess: 28.0"

Overview

Ceiling/Fixture Pan, Round Vapor Box, Cubic Inchess: 28.0"
Arlington’s non-metallic ONE-BOX fan, fixture and device boxes feature built-in flanges with gaskets attached that form a protective barrier against air infiltration, enabling installers to meet local codes where required. Fast, easy, secure installation in new construction, our vapor boxes mount to wood or steel joists with nails or screws that ship captive.
Also known as: 018997069030, F426F

Specifications

Color: Black
Material: Plastic
Cubic Inches: 28.300 in³
Color: Black
Cubic Inches: 28.300 in³
Material: Plastic

Customer Reviews

No reviews for this product
(0)