LFLOOD 13W NEUTSPOT BULLET W/ BZ

Item #: 422747

Cat #: HSLED13NA

UPC: 019813331317

Sign In or Register to view pricing and more.
Documents & Guides
LFLOOD 13W NEUTRAL LED SPOT BULLET WITH HOOD AND LENS BRONZE

Overview

LFLOOD 13W NEUTRAL LED SPOT BULLET WITH HOOD AND LENS BRONZE
Also known as: 019813331317, HSLED13NA

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Mounting: Box
Color: Bronze
Light Technology: LED
Lumens: 1532
Wattage: 13
Mounting: Box
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 1532

Customer Reviews

No reviews for this product
(0)