4" Square Outlet Box, Depth: 2-1/2", Bracket, Non-Metallic

Item #: 422709

Cat #: PJ-32H

UPC: 085339990024

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Outlet Box, Depth: 2-1/2 Inch, Bracket, Non-Metallic

Overview

4 Inch Square Outlet Box, Depth: 2-1/2 Inch, Bracket, Non-Metallic
Also known as: 085339990024, PJ-32H

Specifications

Depth: 4 in
Width: 2 1/2 in
Color: Black
Height: 4 in
Cubic Inches: 32.500 in³
Depth: 4 in
Color: Black
Cubic Inches: 32.500 in³
Width: 2 1/2 in
Height: 4 in

Customer Reviews

No reviews for this product
(0)