Baffle Trim, Slope Ceiling, 7", White

Item #: 42268

Cat #: 457W

UPC: 662400601142

Sign In or Register to view pricing and more.
Documents & Guides
7 Inch Trim Coilex Baffle, Slope Ceiling, White Trim with White Baffle

Overview

7 Inch Trim Coilex Baffle, Slope Ceiling, White Trim with White Baffle
7" Trim Coilex Baffle, Slope Ceiling, Color: White Trim with White Baffle.
Also known as: 662400601142, 457W

Specifications

Diameter: 7 in
Type: Baffle, Trim
Color: White
Diameter: 7 in
Color: White
Type: Baffle, Trim

Customer Reviews

No reviews for this product
(0)