8" CFL Trim

Item #: 422282

Cat #: 82HC

UPC: 080083605309

Sign In or Register to view pricing and more.
Documents & Guides
8" Open Reflector, Horizontal, Clear Specular.

Overview

8" Open Reflector, Horizontal, Clear Specular.
Highly efficient one piece aluminum reflector provides for lamp and lamp image cutoff for a visually comfortable optic.
Also known as: 080083605309, 82HC, lumen, light, spy, my eye

Specifications

Diameter: 8 in
Type: Trim, Reflector
Light Technology: Fluorescent
Diameter: 8 in
Light Technology: Fluorescent
Type: Trim, Reflector

Customer Reviews

No reviews for this product
(0)