4-piece Cushion-grip Screwdriver Set

Item #: 422279

Cat #: 85105

UPC: 092644851056

Sign In or Register to view pricing and more.
4-Piece Screwdriver Set, Grip-It, Includes: Cabinet (3/16", Shank Length: "), Keystone (5/16", Shank Length: "), Keystone (1/4", Shank Length: 4"), Phillips (#2, Shank Length: 4").

Overview

4-Piece Screwdriver Set, Grip-It, Includes: Cabinet (3/16", Shank Length: "), Keystone (5/16", Shank Length: "), Keystone (1/4", Shank Length: 4"), Phillips (#2, Shank Length: 4").
Klein Tools 4-Piece Cushion-Grip Screwdriver Set contains the type of screwdrivers professionals carry most often! Each screwdriver features a precision-machined tip for an exact fit. They also feature Klein’s Cushion-Grip handle which provides greater torque and comfort.
Also known as: 092644851056, 85105

Specifications

Length: 2 in , 4 in, 3 in
Standards: California Proposition 65
Length: 2 in , 4 in, 3 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)