


Zipper Bag, Cordura Nylon Tool Pouch with Padding, 12-1/2"
Item #: 422253
Cat #: 5139PAD
UPC: 092644552656
Documents & Guides
Padded Zipper Tool Bag, Length: 12-1/2", Height: 7", Material: Cordura Ballistic Nylon, Black
Sign In or Register to view pricing and more.
Overview
Padded Zipper Tool Bag, Length: 12-1/2", Height: 7", Material: Cordura Ballistic Nylon, Black
Organize your tools with one of Klein's zippered tool bags. Constructed of Cordura® nylon with layered padding for additional protection, these bags help to keep your tools organized and protected in your tool bag.
Also known as: 092644552656, 5139PAD, Worm bag
Specifications
Width: | 7 in |
Color: | Black |
Height: | 12 1/2 in |
Standards: | California Proposition 65 |
Width: | 7 in |
Height: | 12 1/2 in |
Color: | Black |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)