Combo Ext Sign, LED, White Face, Red Letters

Item #: 422019

Cat #: 20723

UPC: 762148038061

Sign In or Register to view pricing and more.
Documents & Guides
Combo Ext Sign, LED, White Face, Red Letters, 2 Headed, 120/277V

Overview

Combo Ext Sign, LED, White Face, Red Letters, 2 Headed, 120/277V
Also known as: 762148038061, 20723

Specifications

Wattage: 5
Material: Thermoplastic
Color: White/Red
Mounting: Universal
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 5
Color: White/Red
Light Technology: LED
Material: Thermoplastic
Mounting: Universal
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)