BREAKER 15A 1P 120V 22K BLH

Item #: 42200

Cat #: B115H

UPC: 783643263819

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 1-Pole, 120VAC are Circuit Protection Molded Case CircuitBreakers. Type BLH Application Electrical Distribution Standard UL 489 Voltage Rating 120V Amperage Rating 15A Trip Range Thermal Magnetic Interrupt Rating 22 AIC Number Of Poles 1P

Overview

Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 1-Pole, 120VAC are Circuit Protection Molded Case CircuitBreakers. Type BLH Application Electrical Distribution Standard UL 489 Voltage Rating 120V Amperage Rating 15A Trip Range Thermal Magnetic Interrupt Rating 22 AIC Number Of Poles 1P
Also known as: 783643263819, B115H

Specifications

Family / Style: BL
Poles: 1
Volts AC: 120/240
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Family / Style: BL
Volts AC: 120/240
Mounting: Bolt On
Poles: 1
Amps: 15
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)