13.5W A19 LED Lamp, 27K

Item #: 421935

Cat #: DFN-A19-W27-V2-120

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, A19, 13-1/2 Watt, 120 Volt, 2700K, Base: Medium Screw, 85 CRI, Lumens: 800

Overview

LED Lamp, A19, 13-1/2 Watt, 120 Volt, 2700K, Base: Medium Screw, 85 CRI, Lumens: 800
Also known as: DFN-A19-W27-V2-120

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 85
Lumens: 800
Wattage: 13.500
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Wattage: 13.500
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)