Service Pole, Aluminum, (2) 20A Duplex, 15'2", Ivory

Item #: 42193

Cat #: HBLPP15AI

UPC: 783585318288

Sign In or Register to view pricing and more.
Documents & Guides
Service Pole, Aluminum, (2) 20A Duplex Receptacles, 15'2", Ivory, Three Service, One Circuit

Overview

Service Pole, Aluminum, (2) 20A Duplex Receptacles, 15'2", Ivory, Three Service, One Circuit
Also known as: 783585318288, HBLPP15AI

Specifications

Color: Ivory
Length: 15.170 ft
Material: Aluminum
Color: Ivory
Material: Aluminum
Length: 15.170 ft

Customer Reviews

No reviews for this product
(0)