Wing Push Mount Tie, 12.0L (305mm), Ligh

Item #: 421683

Cat #: PLWP3H-TL0

UPC: 074983546077

Sign In or Register to view pricing and more.
Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with weather-resistant Nylon 6.6 material, it's ideal for intense UV environments. Light-heavy cross s

Overview

Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with weather-resistant Nylon 6.6 material, it's ideal for intense UV environments. Light-heavy cross s
Also known as: 074983546077, PLWP3H-TL0

Specifications

Length: 12 in
Color: Black
Material: Nylon
Length: 12 in
Material: Nylon
Color: Black

Customer Reviews

No reviews for this product
(0)