Breaker, 30A, 1P, 120V, BL Type, 22 kAIC

Item #: 42156

Cat #: B130H

UPC: 783643263833

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 1-Pole, BL Type, Bolt-On, Thermal Magnetic, Circuit Breaker, 22 kAIC, 120 Volt AC

Overview

30 Amp, 1-Pole, BL Type, Bolt-On, Thermal Magnetic, Circuit Breaker, 22 kAIC, 120 Volt AC
Also known as: 783643263833, B130H

Specifications

Family / Style: BL
Poles: 1
Volts AC: 120/240
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Family / Style: BL
Volts AC: 120/240
Mounting: Bolt On
Poles: 1
Amps: 30
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)