SNGL GANG-BRKTS-16.0 CU IN

Item #: 421075

Cat #: 2030-702

UPC: 786358518748

Sign In or Register to view pricing and more.
Documents & Guides
SNGL GANG-BRKTS-16.0 CU INSingle-Gang Bracket Outlet Box, Volume 16 Cubic Inches, Length 3-5/8 Inches, Width 2-1/4 Inches, Depth 2-3/4 Inches, Color Brown, Material Phenolic, Mounting Means 1/4 Inch Offset Bracket for Wood or Steel Studs

Overview

SNGL GANG-BRKTS-16.0 CU INSingle-Gang Bracket Outlet Box, Volume 16 Cubic Inches, Length 3-5/8 Inches, Width 2-1/4 Inches, Depth 2-3/4 Inches, Color Brown, Material Phenolic, Mounting Means 1/4 Inch Offset Bracket for Wood or Steel Studs
Also known as: 786358518748, 2030-702

Specifications

Color: Brown
Mounting: Bracket
Gangs: 1
Depth: 2 3/4 in
Cubic Inches: 16 in³
Color: Brown
Gangs: 1
Cubic Inches: 16 in³
Mounting: Bracket
Depth: 2 3/4 in

Customer Reviews

No reviews for this product
(0)