IC Housing, CFL, Air-Tite, 6"

Item #: 420812

Cat #: H270ICAT

UPC: 622697900670

Sign In or Register to view pricing and more.
Documents & Guides
6" Housing IC Air-Tite, Line Voltage: 120V, Watts: 13. For use with: Compact Fluorescent.

Overview

6" Housing IC Air-Tite, Line Voltage: 120V, Watts: 13. For use with: Compact Fluorescent.
Cooper Lighting Reflector housing create wide light patterns and maximize the efficiency of the light source. Haze reflectors reduce glare yet maximize light distribution, gold finished reflectors add warmth and black reflectors minimize glare.
Also known as: 622697900670, H270ICAT

Specifications

Type: IC, Housing
Wattage: 13
Volts AC: 120
Diameter: 6 in
Light Technology: Fluorescent
Type: IC, Housing
Volts AC: 120
Light Technology: Fluorescent
Wattage: 13
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)