Breaker, 60A, 3P, 240V AC, BL Type, 65 kAIC

Item #: 42073

Cat #: B360HH

UPC: 783643264250

Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 3-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 65 kAIC, 240 Volt AC

Overview

60 Amp, 3-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 65 kAIC, 240 Volt AC
Also known as: 783643264250, B360HH

Specifications

Poles: 3
Family / Style: BL
Volts AC: 120/240
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 3
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 60
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)