Breaker Bqd 1p 25a 277vac 14ka

Item #: 42027

Cat #: BQD125

UPC: 783643277106

Sign In or Register to view pricing and more.
Documents & Guides
25 Amp, 1-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip.

Overview

25 Amp, 1-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip.
Also known as: 783643277106, BQD125

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 25
Family / Style: BQ
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Family / Style: BQ
Interrupt Rating AC: 14 kA
Volts DC: 125
Amps: 25
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)