Breaker, Bolt On, 30A, 1P, 277 VAC, 125 VDC, Type BQD, 14 kAIC
Item #:
42005
Cat #:
BQD130
UPC:
783643277113
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 1-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip.
Overview
30 Amp, 1-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip.
Also known as: 783643277113, BQD130
Specifications
Volts AC: | 277 |
Volts DC: | 125 |
Poles: | 1 |
Amps: | 30 |
Family / Style: | BQ |
Mounting: | Bolt On |
Interrupt Rating AC: | 14 kA |
Volts AC: | 277 |
Poles: | 1 |
Family / Style: | BQ |
Interrupt Rating AC: | 14 kA |
Volts DC: | 125 |
Amps: | 30 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)