Breaker, 15A, 1P, 277 VAC, 125 VDC, Type BQD, 14 kAIC

Item #: 41982

Cat #: BQD115

UPC: 783643277083

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip.

Overview

15 Amp, 1-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip.
Also known as: 783643277083, BQD115

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 15
Family / Style: BQ
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Family / Style: BQ
Interrupt Rating AC: 14 kA
Volts DC: 125
Amps: 15
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)