![Terminal Block, Fuse Holder, 13mm, Type: ML 10/13.SFD, Black Terminal Block, Fuse Holder, 13mm, Type: ML 10/13.SFD, Black](https://rexel-cdn.com/products/image.jpg?i=7B216A0F-28F9-459A-90D5-B9D0369E0CC2&f=420)
Terminal Block, Fuse Holder, 13mm, Type: ML 10/13.SFD, Black
Item #: 419575
Cat #: 1SNA199166R2600
UPC: 662019965178
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder Terminal Block. Compression Clamp. Type: ML 10/13.SFD. Color: Black. 600V/25A. Size: 10 mm Block, 13 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG. Includes: 24V LED Blown Fuse Indicator.
Overview
Fuse Holder Terminal Block. Compression Clamp. Type: ML 10/13.SFD. Color: Black. 600V/25A. Size: 10 mm Block, 13 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG. Includes: 24V LED Blown Fuse Indicator.
Also known as: 662019965178, 1SNA199166R2600
Specifications
Volts DC: | 24 |
Size: | 13 mm |
Mounting: | DIN Rail |
Color: | Black |
Amps: | 25 |
Family / Style: | Entrelec |
Volts AC: | 600 |
Volts DC: | 24 |
Mounting: | DIN Rail |
Amps: | 25 |
Volts AC: | 600 |
Size: | 13 mm |
Color: | Black |
Family / Style: | Entrelec |
Customer Reviews
No reviews for this product
(0)