Power Monitor, 3PH, 380VAC, Phase Loss, Low Voltage

Item #: 419381

Cat #: EX257B

UPC: 662917001756

Sign In or Register to view pricing and more.
Documents & Guides
Power Monitor, 3-Phase, 380 Volt AC, Nominal Phase to Phase, 300 - 400 Volt AC, Adjustment Range, Yellow, Detects Phase Loss, Low Voltage, Phase Reversal, 3 Watt, 10 Amp, Single Pole, Double Throw Contacts

Overview

Power Monitor, 3-Phase, 380 Volt AC, Nominal Phase to Phase, 300 - 400 Volt AC, Adjustment Range, Yellow, Detects Phase Loss, Low Voltage, Phase Reversal, 3 Watt, 10 Amp, Single Pole, Double Throw Contacts
Also known as: 662917001756, EX257B

Specifications

Phase: 3
Amps: 10
Wattage: 3
Volts AC: 380
Type: Power Monitor
Color: Yellow
Phase: 3
Wattage: 3
Type: Power Monitor
Amps: 10
Volts AC: 380
Color: Yellow

Customer Reviews

No reviews for this product
(0)