Test Probe

Item #: 419333

Cat #: TP175

UPC: 095969521550

Documents & Guides
Test Leads, Maximum Rating: 10A AC/DC & 1000V AC/DC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Test Leads, Maximum Rating: 10A AC/DC & 1000V AC/DC.
Patented TwistGuard™ extendable tip shroud meets the highest electrical safety requirements to reduce tip exposure while providing the versatility needed for most measurements
Also known as: 095969521550, TP175

Specifications

Volts AC: 1000
Volts DC: 1000
Standards: California Proposition 65
Volts AC: 1000
Standards: California Proposition 65
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)