Tombstone HO, VHO Stationary Vertical Mount

Item #: 418919

Cat #: KULKA530-2K

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lampholder, HIgh-Output Base, 660 Watts, dual rated 600V or 1000V, Snap-In, Stationary, Vertical contacts, 9" leads, pitch and gasket, for mounting on 0.36" to 0.48" panel.

Overview

Fluorescent Lampholder, HIgh-Output Base, 660 Watts, dual rated 600V or 1000V, Snap-In, Stationary, Vertical contacts, 9" leads, pitch and gasket, for mounting on 0.36" to 0.48" panel.
Also known as: KULKA530-2K

Specifications

Base: Recessed Double Contact (R17d)
Wattage: 660
Volts AC: 1000, 600
Color: White
Light Technology: Fluorescent
Base: Recessed Double Contact (R17d)
Volts AC: 1000, 600
Light Technology: Fluorescent
Wattage: 660
Color: White

Customer Reviews

No reviews for this product
(0)