22W T9 Circuline Fluorescent Lamp, 30K

Item #: 418918

Cat #: S6502

UPC: 045923065026

22 Watt; T9; Circline Fluorescent; 3000K Warm White; 52 CRI; 4-Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

22 Watt; T9; Circline Fluorescent; 3000K Warm White; 52 CRI; 4-Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
The SATCO T9 circline fluorescent lamp is designed to provide energy savings in slim spaces. The lamp fits into circular fixtures with four-pin bases. Circline lamps can be used in both decorative and retail environments.
Also known as: 045923065026, S6502

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 52
Lumens: 1150
Wattage: 22
Shape: T9 (Circular)
Light Technology: Fluorescent
Dimmable: No
Base: 4-Pin (G10q)
Color Temperature: 3000 (Warm White)
Lumens: 1150
Shape: T9 (Circular)
Dimmable: No
Color Rendering Index (CRI): 52
Wattage: 22
Light Technology: Fluorescent
Base: 4-Pin (G10q)

Customer Reviews

No reviews for this product
(0)