TAMP RES, DECO FACE, 15A 125V, 5-15R, BK

Item #: 418917

Cat #: DR15BLKTR

UPC: 783585144344

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper-Resistant Duplex, Decorator/Commercial/Industrial Grade, 2-Pole3-Wire Grounding, 15A 125V, 5-15R, Black, Single Pack

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper-Resistant Duplex, Decorator/Commercial/Industrial Grade, 2-Pole3-Wire Grounding, 15A 125V, 5-15R, Black, Single Pack
Also known as: 783585144344, DR15BLKTR

Specifications

Wattage: 1875
Mounting: Screw
Type: Decorator Duplex
Color: Black
NEMA Configuration: 5-15R
Wattage: 1875
Type: Decorator Duplex
NEMA Configuration: 5-15R
Mounting: Screw
Color: Black

Customer Reviews

No reviews for this product
(0)