![Smoke Detector, 120VAC, White Smoke Detector, 120VAC, White](https://rexel-cdn.com/products/image.jpg?i=855C190F-3C3D-4F9D-9995-384BAF0DA96D&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Smoke Detector, 120 Volts AC, Hardwired, Size: 5.31 inch Diameter, 2 inch Depth, Color: White, Includes: 9 Volt Battery Back-Up
Overview
Smoke Detector, 120 Volts AC, Hardwired, Size: 5.31 inch Diameter, 2 inch Depth, Color: White, Includes: 9 Volt Battery Back-Up
Also known as: 1209HA
Specifications
Diameter: | 5.310 in |
Mounting: | Surface |
Depth: | 2 in |
Color: | White |
Type: | Battery Backup |
Diameter: | 5.310 in |
Depth: | 2 in |
Type: | Battery Backup |
Mounting: | Surface |
Color: | White |
Customer Reviews
No reviews for this product
(0)