Search results
46 Found
USI
Smoke Detector, Ionization, 120VAC, 9V Battery Backup
Item #: 361310
CAT #: 5304
UPC: 042741053044
Sign In or Register to view pricing and more.
USI
120 VOLT AC/DC
Item #: 228301
CAT #: MI106
UPC: 042741001069
Sign In or Register to view pricing and more.
USI
Smoke, Fire, & Carbon Monoxide Detector, Wht
Item #: 1086393
CAT #: MIC1509S
UPC:
Sign In or Register to view pricing and more.
USI
USI 7PBNL NON-LIT PUSHBUTTON
Item #: 856810
CAT #: 7PBNL
UPC:
Sign In or Register to view pricing and more.
USI
Smoke/Carbon Monoxide/Natural Gas Alarm, Battery Backup
Item #: 452167
CAT #: MICN109
UPC: 042741001090
Sign In or Register to view pricing and more.
USI
Relay Module For USI Smoke/Heat Alarms, 120V AC and 28V DC
Item #: 108739
CAT #: USI-960
UPC: 042741009607
Sign In or Register to view pricing and more.
USI
Has Been Replaced By USI MICN109
Item #: 79371
CAT #: USI-7795
UPC: 042741077958
Sign In or Register to view pricing and more.
USI
Smoke Detector
Item #: 1029693
CAT #: 5304L
UPC: 042741153041
Sign In or Register to view pricing and more.
USI
120 Volt Ac/dc Heat Alarm, 135ø Fixed Temperature
Item #: 197679
CAT #: USI-2430
UPC: 042741024303
Sign In or Register to view pricing and more.
USI
IOPHIC SMOKE & FIRE
Item #: 228300
CAT #: MDSL107
UPC:
Sign In or Register to view pricing and more.
USI
USI USI-7PB ROUND PUSH BOTTON
Item #: 589773
CAT #: USI-7PB
UPC: 042741900072
Sign In or Register to view pricing and more.
USI
120 VOLT AC-ONLY
Item #: 358820
CAT #: USI-1213
UPC: 042741012133
Sign In or Register to view pricing and more.
USI
Smoke Detector, 120VAC, White
Item #: 418837
CAT #: 1209HA
UPC:
Sign In or Register to view pricing and more.
USI
WHT 20AMP GFCI RCPT
Item #: 324354
CAT #: USI-4205
UPC: 042741042055
Sign In or Register to view pricing and more.
USI
Carbon Monoxide & Natural Gas Detector
Item #: 500528
CAT #: MCN108
UPC: 042741001083
Sign In or Register to view pricing and more.
USI
Smoke Detector, Ionization Sensor, 120VAC
Item #: 33758
CAT #: USI-1204
UPC: 042741012041
Sign In or Register to view pricing and more.
USI
Smoke Detector, Ionization, 120VAC, 9V Battery Backup
Smoke Detector, Ionization Sensor, 120V AC, Wire-In, Size: 5.63" Diameter, 1.75" Depth, Color: White. Includes 9v battery. For use with Single or Multiple Stations.
Item #: 361310
CAT #: 5304
UPC: 042741053044
Category:
AC Operated Smoke Detectors
Sign In or Register to view pricing and more.
USI
120 VOLT AC/DC
USI MI106 120 VOLT AC/DC
Item #: 228301
CAT #: MI106
UPC: 042741001069
Category:
Combination Smoke & Heat Detectors
Sign In or Register to view pricing and more.
USI
Smoke, Fire, & Carbon Monoxide Detector, Wht
Hardwired 3-in-1 Smoke, Fire, and Carbon Monoxide Detector, White
Item #: 1086393
CAT #: MIC1509S
UPC:
Sign In or Register to view pricing and more.
USI
USI 7PBNL NON-LIT PUSHBUTTON
USI 7PBNL NON-LIT PUSHBUTTON
Item #: 856810
CAT #: 7PBNL
UPC:
Category:
22mm Mushroom Head Pushbutton Operators
Sign In or Register to view pricing and more.
USI
Smoke/Carbon Monoxide/Natural Gas Alarm, Battery Backup
Combo Smoke/Carbon Monoxide/Natural Gas Alarm, Hardwired 120 Volts AC with 9 Volt Battery Backup
Item #: 452167
CAT #: MICN109
UPC: 042741001090
Sign In or Register to view pricing and more.
USI
Relay Module For USI Smoke/Heat Alarms, 120V AC and 28V DC
Relay Module For USI Smoke/Heat Alarms, 120 Volt AC at 5 Amps and 28 Volt DC at 5 Amps, 18 AWG Wiring Harness
Item #: 108739
CAT #: USI-960
UPC: 042741009607
Category:
Fire Alarm Relay Modules
Sign In or Register to view pricing and more.
USI
Has Been Replaced By USI MICN109
Combination Carbon Monoxide & Smoke Alarm, 120V AC, Wire-In, Size: 5.75" Diameter, 1.75" Depth, Color: White, Includes: Voice Warning. Includes: 9V Battery Back-Up. Has Been Replaced By USI MICN109
Item #: 79371
CAT #: USI-7795
UPC: 042741077958
Sign In or Register to view pricing and more.
USI
Smoke Detector
Smoke Detector, Ionization Sensor, 120V AC, Wire-In, Size: 5.63" Diameter, 1.75" Depth, Color: White, Includes: 9V Lithium Battery Back-Up. For use with Single or Multiple Stations. ***10 Yr. Warranty***
Item #: 1029693
CAT #: 5304L
UPC: 042741153041
Category:
AC Operated Smoke Detectors
Sign In or Register to view pricing and more.
USI
120 Volt Ac/dc Heat Alarm, 135ø Fixed Temperature
Ac/dc Heat Alarm (super Heavy-duty Battery) Accessories
Item #: 197679
CAT #: USI-2430
UPC: 042741024303
Category:
AC Operated Heat Detectors
Sign In or Register to view pricing and more.
USI
IOPHIC SMOKE & FIRE
USI MDSL107 IOPHIC SMOKE & FIRE
Item #: 228300
CAT #: MDSL107
UPC:
Category:
Combination Smoke & Heat Detectors
Sign In or Register to view pricing and more.
USI
USI USI-7PB ROUND PUSH BOTTON
USI USI-7PB ROUND PUSH BOTTON
Item #: 589773
CAT #: USI-7PB
UPC: 042741900072
Category:
Surface Mount Signaling Pushbuttons
Sign In or Register to view pricing and more.
USI
120 VOLT AC-ONLY
USI USI-1213 120 VOLT AC-ONLY
Item #: 358820
CAT #: USI-1213
UPC: 042741012133
Category:
AC Operated Smoke Detectors
Sign In or Register to view pricing and more.
USI
Smoke Detector, 120VAC, White
Smoke Detector, 120 Volts AC, Hardwired, Size: 5.31 inch Diameter, 2 inch Depth, Color: White, Includes: 9 Volt Battery Back-Up
Item #: 418837
CAT #: 1209HA
UPC:
Category:
AC Operated Smoke Detectors
Sign In or Register to view pricing and more.
USI
Carbon Monoxide & Natural Gas Detector
Carbon Monoxide & Natural Gas Smoke Alarm, 120V AC, Wire-In, Battery Back-Up, Color: White.
Item #: 500528
CAT #: MCN108
UPC: 042741001083
Category:
AC Operated Carbon Monoxide Detectors
Sign In or Register to view pricing and more.
USI
Smoke Detector, Ionization Sensor, 120VAC
Smoke Detector, Ionization Sensor, 120V AC, Wire-In, Size: 5.63" Diameter, 1.75" Depth, Color: White, Includes: Heavy Duty Battery Back-Up. For use with Single or Multiple Stations.
Item #: 33758
CAT #: USI-1204
UPC: 042741012041
Category:
AC Operated Smoke Detectors
Sign In or Register to view pricing and more.