250W MH Floodlight

Item #: 4188

Cat #: FZH250PSQ

UPC: 019813178370

Sign In or Register to view pricing and more.
250W MH FloodlightFlood Light, 250W MH, Trunnion Mount, SS Screws. Lamp Included.

Overview

250W MH FloodlightFlood Light, 250W MH, Trunnion Mount, SS Screws. Lamp Included.
Also known as: 019813178370, FZH250PSQ

Specifications

Material: Bronze
Mounting: Trunnion
Type: Flood Light
Wattage: 250
Color: Bronze
Volts AC Range: 120 - 277
Material: Bronze
Type: Flood Light
Color: Bronze
Mounting: Trunnion
Wattage: 250
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)