
EMT Compression Connector, 1", Insulated, Steel
Item #: 41853
Cat #: 5323
UPC: 786210053233
Documents & Guides
EMT Compression Connector, 1 inch, Insulated, Concrete Tight, Steel
Sign In or Register to view pricing and more.
Overview
EMT Compression Connector, 1 inch, Insulated, Concrete Tight, Steel
T&B® brand has been recognized as the leading brand of electrical fittings. Industry standards such as Liquidtight® fittings, Erickson® couplings and many others are registered trade marks. The innovation continues with numerous products and features for both ordinary and hazardous locations.
Also known as: 786210053233, 5323
Specifications
Diameter: | 1 in |
Material: | Steel |
Diameter: | 1 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)