Alabaster Glass 1-60W MED CTC BN

Item #: 41816

Cat #: P3688-09

UPC: 785247368839

Sign In or Register to view pricing and more.
Documents & Guides
One-light 11-1/2 inch close-to-ceiling fixture with etched alabaster style glass bowl and Brushed Nickel finish. Twist on glass for easy relamping. This fixture is perfect for bedrooms, closets, pantries, hallways and many other areas of the home. The simple styling coordinates with many different looks throughout the home.

Overview

One-light 11-1/2 inch close-to-ceiling fixture with etched alabaster style glass bowl and Brushed Nickel finish. Twist on glass for easy relamping. This fixture is perfect for bedrooms, closets, pantries, hallways and many other areas of the home. The simple styling coordinates with many different looks throughout the home.
Also known as: 785247368839, P3688-09

Specifications

Base: Medium Screw (E26)
Color: Brushed Nickel
Diameter: 11 1/2 in
Wattage: 60
Type: Close To Ceiling
Standards: California Proposition 65
Base: Medium Screw (E26)
Diameter: 11 1/2 in
Type: Close To Ceiling
Color: Brushed Nickel
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)