Breaker, 40/20A, 2P, 120/240V, 10 kAIC, QT Type CB

Item #: 417716

Cat #: Q24020CT2

UPC: 783643083950

Documents & Guides
40/20 Amp, 2-Pole, QT Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

40/20 Amp, 2-Pole, QT Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
These space saver quadplex breakers provide two sets of common trip, two-pole breakers for 120/240V AC circuits, and require two panel spaces
Also known as: 783643083950, Q24020CT2, 40/20 quad

Specifications

Amps: 20, 40
Volts AC: 120/240
Family / Style: QP
Poles: 4
Interrupt Rating AC: 10 kA
Amps: 20, 40
Family / Style: QP
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Poles: 4

Customer Reviews

No reviews for this product
(0)