Standard Fork, Vinyl-Insulated, WR: 22 - 18, Stud Size: 6

Item #: 417372

Cat #: MV18-6FX

UPC: 051128587355

Documents & Guides
Standard Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 6, Color: , 100/PK
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Standard Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 6, Color: , 100/PK
3M™ Scotchlok™ Standard Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a brazed-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128587355, MV18-6FX

Specifications

Size: 6
Material: Vinyl
Size: 6
Material: Vinyl

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)