Standard Fork, Vinyl-Insulated, WR: 22 - 18, Stud Size: 8

Item #: 475720

Cat #: MV18-8FX

UPC: 051128587362

Documents & Guides
Standard Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 8, Color: Red, 100/PK
Sign In or Register to view pricing and more.

Overview

Standard Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 8, Color: Red, 100/PK
3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128587362, MV18-8FX

Specifications

Size: 8
Material: Vinyl
Size: 8
Material: Vinyl

Customer Reviews

No reviews for this product
(0)