LED BOLLARD 42 " 5W COOL W/ ROUND

Item #: 417362

Cat #: BLEDR5-42

UPC: 019813028057

Sign In or Register to view pricing and more.
Documents & Guides
LED BOLLARD 42 Inch 5W COOL WITH ROUND SLED BRONZE

Overview

LED BOLLARD 42 Inch 5W COOL WITH ROUND SLED BRONZE
Also known as: 019813028057, BLEDR5-42

Specifications

Wattage: 5
Type: Landscape
Color: Bronze
Light Technology: LED
Wattage: 5
Color: Bronze
Type: Landscape
Light Technology: LED

Customer Reviews

No reviews for this product
(0)