3 Light Alabaster Glass 16-5/8" Close-to-Ceiling

Item #: 41733

Cat #: P3697-09

UPC: 785247119646

Sign In or Register to view pricing and more.
Three-Light Alabaster Glass 16-5/8" Close-to-Ceiling, 16 Inch Diameter x 5.4 Inch, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***

Overview

Three-Light Alabaster Glass 16-5/8" Close-to-Ceiling, 16 Inch Diameter x 5.4 Inch, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***
Three-light 16-5/8 inch close-to-ceiling fixture with etched alabaster style glass bowl and Brushed Nickel finish. Twist on glass for easy relamping. This fixture is perfect for bedrooms, closets, pantries, hallways and many other areas of the home. The simple styling coordinates with many different looks throughout the home.
Also known as: 785247119646, P3697-09

Specifications

Base: Medium Screw (E26)
Diameter: 17 1/2 in
Color: Brushed Nickel
Wattage: 60
Shape: A19 (Arbitrary)
Type: Ceiling Fixture
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Brushed Nickel
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Diameter: 17 1/2 in
Wattage: 60
Type: Ceiling Fixture

Customer Reviews

No reviews for this product
(0)