Vertical Drop Tele-Power Pole, Blank, Steel, 10'4"

Item #: 417210

Cat #: 25DTC-E10

UPC: 786776172553

Two-Compartment Pole, Nominal Material Thickness: 0.04" (1.0mm), Gray or Ivory Boot Base, Furnished, Unwired without Outlets, Mounting Hardware, Entrance End Plate and Ceiling Trim Plates Furnished, Length: 10' 4"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Two-Compartment Pole, Nominal Material Thickness: 0.04" (1.0mm), Gray or Ivory Boot Base, Furnished, Unwired without Outlets, Mounting Hardware, Entrance End Plate and Ceiling Trim Plates Furnished, Length: 10' 4"
Also known as: 786776172553, 25DTC-E10

Specifications

Color: Gray, Ivory
Material: Steel
Length: 124 in
Color: Gray, Ivory
Length: 124 in
Material: Steel

Customer Reviews

No reviews for this product
(0)