OVER FLOOR RACEWAY BASE

Item #: 416982

Cat #: OFRB-8

UPC: 786776189872

Sign In or Register to view pricing and more.
Base: 0.080" (2.0mm) aluminum. Divided into four channels. Packed four (4) 8' (2.4m) lengths per carton. NOTE: Not recommended for use in high traffic areas.

Overview

Base: 0.080" (2.0mm) aluminum. Divided into four channels. Packed four (4) 8' (2.4m) lengths per carton. NOTE: Not recommended for use in high traffic areas.
Also known as: 786776189872, OFRB-8

Specifications

Color: Black
Length: 8 ft
Material: Steel
Color: Black
Material: Steel
Length: 8 ft

Customer Reviews

No reviews for this product
(0)