BREAKER 45A 3P 240V 65K HBL

Item #: 416771

Cat #: B345HH

UPC: 783643306363

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 3-Pole, 240VAC are Circuit Protection Molded Case CircuitBreakers. Type HBL Application Electrical Distribution Standard UL 489 Voltage Rating 240V Amperage Rating 45A Trip Range Thermal Magnetic Interrupt Rating 65 AIC Number Of Poles 3P

Overview

Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 3-Pole, 240VAC are Circuit Protection Molded Case CircuitBreakers. Type HBL Application Electrical Distribution Standard UL 489 Voltage Rating 240V Amperage Rating 45A Trip Range Thermal Magnetic Interrupt Rating 65 AIC Number Of Poles 3P
Also known as: 783643306363, B345HH

Specifications

Poles: 3
Amps: 45
Family / Style: BL
Volts AC: 120/240
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 3
Family / Style: BL
Mounting: Bolt On
Amps: 45
Volts AC: 120/240
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)