BREAKER 15A 2P 120/240V

Item #: 416608

Cat #: BF215

UPC: 783643273986

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE BF215 BREAKER 15A 2P 120/240V

Overview

ITE BF215 BREAKER 15A 2P 120/240V
Also known as: 783643273986, BF215

Specifications

Poles: 2
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: Bolt On
Amps: 15
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)