Replaced by US2:BF120AH

Item #: 41646

Cat #: BF120H

UPC: 783643069619

Sign In or Register to view pricing and more.
Documents & Guides
Replaced by US2:BF120AHSiemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V GFCI Circuit Breakers - 1-Pole, GFCI - BLHF, 22KAIC, 120VAC are Circuit Protection Molded Case Circuit Breakers. Sub Brand N/A Type BLH Special Features N/A Application Electrical Distribution Standard UL 943 Voltage Rating 120V Amperage Rating 20A Load Rating N/A Frequency Rating N/A Phase N/A Frame N/A Trip Type N/A Trip Range Thermal Magnetic Interrupt Rating 22 AIC Number Of Poles 1P

Overview

Replaced by US2:BF120AHSiemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V GFCI Circuit Breakers - 1-Pole, GFCI - BLHF, 22KAIC, 120VAC are Circuit Protection Molded Case Circuit Breakers. Sub Brand N/A Type BLH Special Features N/A Application Electrical Distribution Standard UL 943 Voltage Rating 120V Amperage Rating 20A Load Rating N/A Frequency Rating N/A Phase N/A Frame N/A Trip Type N/A Trip Range Thermal Magnetic Interrupt Rating 22 AIC Number Of Poles 1P
Also known as: 783643069619, BF120H

Specifications

Amps: 20
Poles: 1
Volts AC: 120/240
Family / Style: BF
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Amps: 20
Volts AC: 120/240
Mounting: Bolt On
Poles: 1
Family / Style: BF
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)