Sign In or Register to view pricing and more.
Documents & Guides
Discover the antique nautical antique charm of this Bay Court Collection Two-Light 15 in Flush Mount. An etched glass diffuser is surrounded by a water glass gallery for a clean, beautiful, design. This contemporary interpretation of a classic light fixture is ideal for both indoor and covered outdoor locations in need of overhead illumination. Brushed Nickel finish.
Overview
Discover the antique nautical antique charm of this Bay Court Collection Two-Light 15 in Flush Mount. An etched glass diffuser is surrounded by a water glass gallery for a clean, beautiful, design. This contemporary interpretation of a classic light fixture is ideal for both indoor and covered outdoor locations in need of overhead illumination. Brushed Nickel finish.
Also known as: 785247168132, P3942-09
Specifications
Color: | Gray |
Wattage: | 60 |
Material: | Steel |
Standards: | California Proposition 65 |
Color: | Gray |
Material: | Steel |
Wattage: | 60 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)