INCAN SP SLDE OFF 1000W IV

Item #: 416061

Cat #: LS1000-I

UPC: 785007157963

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Slide Dimmer, Non-Preset 1000W, Ivory

Overview

Incandescent Slide Dimmer, Non-Preset 1000W, Ivory
Also known as: 785007157963, LS1000-I

Specifications

Poles: 1
Type: Dimmer
Material: Thermoplastic
Color: Ivory
Wattage: 1000
Mounting: Wall
Poles: 1
Material: Thermoplastic
Wattage: 1000
Type: Dimmer
Color: Ivory
Mounting: Wall

Customer Reviews

No reviews for this product
(0)