20A Commercial Grade Duplex Receptacle, 5-20R, Green

Item #: 415745

Cat #: 5362-GN

UPC: 785007008500

Sign In or Register to view pricing and more.
Documents & Guides
Hard Use Spec Grade Duplex Receptacle, Back and, Side Wire, 20amp 125volt, Green

Overview

Hard Use Spec Grade Duplex Receptacle, Back and, Side Wire, 20amp 125volt, Green
Also known as: 785007008500, 5362-GN

Specifications

Phase: 3
Type: Receptacle
Color: Green
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Mounting: Wall
Phase: 3
Color: Green
Material: Thermoplastic
Mounting: Wall
Type: Receptacle
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)