This product has been discontinued.
Decora Wallplate, 3-Gang, Polycarbonate, Black
Item #: 415454
Cat #: SWP263-BK
UPC: 785007704945
Sign In or Register to view pricing and more.
Documents & Guides
Decora Wall Plate, 3-Gang, Polycarbonate, Black
Overview
Decora Wall Plate, 3-Gang, Polycarbonate, Black
Also known as: 785007704945, SWP263-BK
Specifications
Material: | Polycarbonate |
Mounting: | Device |
Size: | Standard |
Type: | GFCI, Decora |
Color: | Black |
Material: | Polycarbonate |
Size: | Standard |
Color: | Black |
Mounting: | Device |
Type: | GFCI, Decora |
Customer Reviews
No reviews for this product
(0)